PS-615-HG-OEM
Eaton's Tripp Lite series Power Strips

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PS-615-HG-OEM Eaton's Tripp Lite series Power Strips, Power Distribution Strip. 15 ft.
MFG Item Number
PS-615-HG-OEM

PS-615-HG-OEM Eaton's Tripp Lite series Power Strips, Power Distribution Strip. 15 ft.

MFG Item Number
PS-615-HG-OEM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
PS-615-HG-OEM
Power Distribution Strip. 15 ft.

Series Information

Specifications

Specifications
Manufacturer Part Number PS-615-HG-OEM
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Strips
Description Power Distribution Strip. 15 ft. cord. 6 hospital-grade outlets and hospital-grade plug. Mounting tabs.
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Output Watts 1,800 W
Number of Outlets 6
Application Hospital/Medical
Net Weight 2.25 lbs
Gross Weight 3.63 lbs