Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-628F1
MFG Item Number
0600282602
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
0600282602 |
| Manufacturer |
Power-Sonic |
| Family Series |
Power-Sonic Batteries |
| Description |
PS-628 6V2.9AH F1 |
| DC Voltage |
6 VDC |
| Composition |
Acid |
| Termination |
F1 |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.45 lbs |
PS-628F1
Power-Sonic Batteries