Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS-A10HB

Yaskawa Drives

PS-A10HB

Yaskawa Drives
Option, 24VDC Control Power Unit,
MFG Item Number
PS-A10HB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
PS-A10HB
Option, 24VDC Control Power Unit,

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number PS-A10HB
Description Option, 24VDC Control Power Unit, A1000, 400V
Accessory Type Option Card, Power Supply
Protection Rating IP00, IP20
Voltage 400 V
Approvals CE, cURus
Net Weight 0.475 lbs
Gross Weight 0.975 lbs