Series Information
| Manufacturer Part Number | 121495 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Shrink Tubing |
| Description | PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3 Core Printers - 3/32 Dia White |
| Nom. Inner Diameter (in) | 50/500 " |
| Piece Length (in) | 2,100 " |
| Length | 175 ' |
| Color | White |
| Shrink Ratio | 3:1 |
| Operating Temperature | -67-275 °F |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |