PS-C-1000-WT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS-C-1000-WT

Brady Shrink Tubing

PS-C-1000-WT

Brady Shrink Tubing
HEAT SHRINK TUBING, 1 IN DIA X 50 FT L
Item Number
PS-C-1000-WT
MFG Item Number
133094
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
PS-C-1000-WT
HEAT SHRINK TUBING, 1 IN DIA X 50 FT L

Series Information

Specifications

Specifications
Manufacturer Part Number 133094
Manufacturer Brady
Family Series Brady Shrink Tubing
Description PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3 Core Printers - 1 Dia White
Nom. Inner Diameter (in) 1 "
Piece Length (in) 600 "
Length 50 '
Color White
Shrink Ratio 3:1
Operating Temperature -67-275 °F
Approvals UL
Net Weight 1.325 lbs
Gross Weight 1.325 lbs