PermaSleeve B-342 Series Information
| Manufacturer Part Number | 133112 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-342 |
| Family Series | Brady Labels, PermaSleeve B-342 Series |
| Description | PermaSleeve Polyolefin Wire Marking Sleeves, 0.375 Dia x 75' L, Black |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Background Color | Black |
| Special Properties | Chemical, and Smear-Resistant, Insulating Purposes, Irradiated |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 12 AWG to 4 AWG (0.125 in to 0.32 in) |
| Label Height | 0.645 " |
| Recommended Printer(s) | BradyPrinter PR PLUS |
| Approvals | UL |
| Comments | 0.375 in Diameter as Supplied |
| Net Weight | 0.665 lbs |
| Gross Weight | 0.665 lbs |