PS-C-500-YL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS-C-500-YL

Brady Shrink Tubing

PS-C-500-YL

Brady Shrink Tubing
HEAT SHRINK TUBING, 0.5 IN DIA X 50
Item Number
PS-C-500-YL
MFG Item Number
133100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
PS-C-500-YL
HEAT SHRINK TUBING, 0.5 IN DIA X 50

Series Information

Specifications

Specifications
Manufacturer Part Number 133100
Manufacturer Brady
Family Series Brady Shrink Tubing
Description PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3 Core Printers - 1/2 Dia Yellow
Nom. Inner Diameter (in) 1/2 "
Color Yellow
Shrink Ratio 3:1
Net Weight 0 lbs
Gross Weight 0 lbs