Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-C48024 Altech Power Supplies, PS-C480 Series, Power Supply, 24VDC, 20A, 1Ph, 480W
MFG Item Number
PS-C48024
PS-C48024 Altech Power Supplies, PS-C480 Series, Power Supply, 24VDC, 20A, 1Ph, 480W
MFG Item Number
PS-C48024
This item cannot be canceled or returned
Description
Power Supplies, PS-C480 Series
Power Supply, 24VDC, 20A, 1Ph, 480W
PS-C480 Series Information
- High efficiency 94% and low power dissipation
- 150% peak load capability
- Built‑in active PFC function, PF>0.93
- Protections: Short Circuits / Overload / Overvoltage / Over temperature
- Cooling by free air convection
- DIN rail mountable
- UL 508 (industrial control equipment) approved
- EN61000‑6‑2(EN50082‑2) industiral immunity level
- Built‑in DC OK relay contact
- 100% full load burn‑in test
Specifications
Specifications
| Manufacturer Part Number |
PS-C48024 |
| Manufacturer |
Altech |
| Product Series |
PS-C480 |
| Family Series |
Altech Power Supplies, PS-C480 Series |
| Description |
Power Supply, 24VDC, 20A, 1Ph, 480W |
| Power |
480 W |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
90-264 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
20 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
Yes |
| Parallel Operation |
Yes |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Operating Temperature |
-13-158 °F |
| Approvals |
CE, cULus, UL508 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS-C48024
Altech Power Supplies, PS-C480 Series