Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-END0 ABB Terminal Blocks, PS Series, MCB BUS 1PH END CAP
PS-END0 ABB Terminal Blocks, PS Series, MCB BUS 1PH END CAP
This item cannot be canceled or returned
Description
Terminal Blocks, PS Series
- Terminal Block
- End Plate
- Screwless Connection
- Composition: Non‑Metallic
- White
White end plates which connect without screws. Made of a non‑metal.
Specifications
Specifications
| Manufacturer Part Number |
PS-END0 |
| Manufacturer |
ABB |
| Product Series |
PS |
| Family Series |
ABB Terminal Blocks, PS Series |
| Description |
End Cap, for Use with Cut-to-length Breaker Busbar |
| Connection Type |
Screwless |
| Style |
Low Profile |
| Composition |
Non-Metallic |
| Color |
White |
| Net Weight |
0.0113 lbs |
| Gross Weight |
0.0113 lbs |
PS-END0
ABB Terminal Blocks, PS Series