Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-S10012 Altech Power Supplies, PS-S100 Series, Power Supply; DinRail;90W,Slim
MFG Item Number
PS-S10012
PS-S10012 Altech Power Supplies, PS-S100 Series, Power Supply; DinRail;90W,Slim
MFG Item Number
PS-S10012
This item cannot be canceled or returned
Description
Power Supplies, PS-S100 Series
Power Supply; DinRail;90W,Slim
PS-S100 Series Information
- Slim line design, plastic housing
- UL 508
- DC OK contact
- 10W to 100W rated power
- Universal single phase input
Specifications
Specifications
| Manufacturer Part Number |
PS-S10012 |
| Manufacturer |
Altech |
| Product Series |
PS-S100 |
| Family Series |
Altech Power Supplies, PS-S100 Series |
| Description |
Power Supply; DinRail;90W,Slim |
| Power |
100 W |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
85-264 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Nominal Output Voltage |
12 VDC |
| Output VDC |
12 VDC |
| Output Current |
7.5 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
Yes |
| Parallel Operation |
No |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Operating Temperature |
14-140 °F |
| Approvals |
CE, cULus, UL508 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS-S10012
Altech Power Supplies, PS-S100 Series