Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-UPS40
UPS System,battery control,40A
This item cannot be canceled or returned
Description
UPS System,battery control,40A
Specifications
Specifications
| Manufacturer Part Number |
PS-UPS40 |
| Manufacturer |
Altech |
| Family Series |
Altech Power Supplies |
| Description |
UPS System,battery control,40A |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Connection Type |
Screw Terminals |
| Mounting |
DIN Rail |
| Approvals |
CE, UL |
| Net Weight |
0.975 lbs |
| Gross Weight |
1.17 lbs |
PS-UPS40
Altech Power Supplies