Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-V10S
CONTROL POWER UNIT V1000 & J1000,
This item cannot be canceled or returned
Description
CONTROL POWER UNIT V1000 & J1000,
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
PS-V10S |
| Description |
CONTROL POWER UNIT V1000 & J1000, |
| Accessory Type |
Option Card, Power Supply |
| Voltage |
200-400 V |
| Approvals |
CE, UL |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.79 lbs |