PS003V-303-LUUPN8X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS003V-303-LUUPN8X-H1141 Turck Sensors, PS300 Series, Sensor, Pressure

MFG Item Number
6833429

PS003V-303-LUUPN8X-H1141 Turck Sensors, PS300 Series, Sensor, Pressure

MFG Item Number
6833429
Item Number
PS003V-303-LUUPN8X-H1141
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PS300 Series
Item #
PS003V-303-LUUPN8X-H1141
Sensor, Pressure

PS300 Series Information

  • High accuracy rating of +/‑0.5 percent of the full scale.
  • Robust, IP69k‑rated housing made of stainless steel provides operational durability in harsh applications.
  • 4‑20mA, 2 PNP/NPN or 0‑10V outputs.
  • Up to 5 times overpressure, up to 40 bar.
Sensing hydraulic pressure is challenging. Constant alternating pressure levels strain the measuring cells, sealing material and the housing itself. TURCK designed its PS300 series with a ceramic measuring cell that provides over‑pressure capability, drift performance and a fast reaction time.The IP69k‑rated housing used for this series is made of special steel, and a sealed control and display elements don't allow moisture into the device.

Specifications

Specifications
Manufacturer Part Number 6833429
Manufacturer Turck
Product Series PS300
Family Series Turck Sensors, PS300 Series
Description Sensor, Pressure
Accuracy 0.5 %
Pressure Range -14.5-36 psi
Output 0-10 VDC
Connection 1/4-18 NPT Male
Sensor Style Absolute
Display Yes
Maximum Pressure 101.5 psi
Voltage 18-30 VDC
Electrical Connection M12 Connector
Operating Temperature -40-176 °F
Protection Rating IP69K
Approvals EN
Net Weight 0 lbs
Gross Weight 0.6 lbs