PS016D-502T-LI2UPN8XH1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS016D-502T-LI2UPN8XH1141 Turck Sensors, PSD Series, Sensor, Pressure

MFG Item Number
6834102

PS016D-502T-LI2UPN8XH1141 Turck Sensors, PSD Series, Sensor, Pressure

MFG Item Number
6834102
Item Number
PS016D-502T-LI2UPN8XH1141
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PSD Series
Item #
PS016D-502T-LI2UPN8XH1141
Sensor, Pressure

PSD Series Information

Ghe PSD differential pressure sensors have two pressure connections with ceramic measuring cells to detect different pressures, from which the difference is formed. As a result of the pressure acting on the measuring cells, a signal that is proportional to the pressure is generated and electronically processed internally. Depending on the sensor variant, either switching or analog signals are available.All PSD variants have IO‑Link.The PSD sensors operate in various positive pressure ranges up to a differential of 250 bar.The connection with higher pressure can be configured via the menu (4igh‑Site‑Switch).

Specifications

Specifications
Manufacturer Part Number 6834102
Manufacturer Turck
Product Series PSD
Family Series Turck Sensors, PSD Series
Description Sensor, Pressure
Accuracy 0.5 %
Pressure Range 0-232.06 psi
Output 4-20 mA, IO-Link
Connection 1/4-18 NPT Female
Sensor Style Differential
Display Yes
Voltage 18-30 VDC
Electrical Connection M12 Connector
Operating Temperature -40-176 °F
Protection Rating IP67, IP69K
Approvals EN
Net Weight 0 lbs
Gross Weight 0 lbs