Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS1-2-2-65

ABB Starters

PS1-2-2-65

ABB Starters
MS116/132 BUSBAR 65A 2-MMP 2-AUX
MFG Item Number
PS1-2-2-65
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
PS1-2-2-65
MS116/132 BUSBAR 65A 2-MMP 2-AUX

Series Information

Specifications

Specifications
Manufacturer ABB
Family Series ABB Starters
Manufacturer Part Number PS1-2-2-65
Description MS116/132 BUSBAR 65A 2-MMP 2-AUX
Accessory Type Busbar
Approvals IEC, UL
Voltage 600 VAC
Net Weight 0.0992 lbs
Gross Weight 0.948 lbs