Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PS1-3-0-100 ABB Starters, MS116/132 BUSBAR 92A 3-MMP 0-AUX
MFG Item Number
PS1-3-0-100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PS1-3-0-100 ABB Starters, MS116/132 BUSBAR 92A 3-MMP 0-AUX

MFG Item Number
PS1-3-0-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
PS1-3-0-100
MS116/132 BUSBAR 92A 3-MMP 0-AUX

Series Information

Specifications

Specifications
Manufacturer ABB
Family Series ABB Starters
Manufacturer Part Number PS1-3-0-100
Description MS116/132 BUSBAR 92A 3-MMP 0-AUX
Accessory Type Busbar
Approvals IEC, UL
Voltage 250 VDC, 690 VAC
Net Weight 0.185 lbs
Gross Weight 1.944 lbs