PS100
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS100 Cully-Minerallac Conduit Mounts, PLASTIC 2-HOLE STRAP

MFG Item Number
PS100

PS100 Cully-Minerallac Conduit Mounts, PLASTIC 2-HOLE STRAP

MFG Item Number
PS100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
PS100
PLASTIC 2-HOLE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number PS100
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description PLASTIC 2-HOLE STRAP
Type PVC, RMC (Rigid Metallic Conduit)
Style Two Hole
Rigid Size (in) 1 "
Comments Gray
Net Weight 0.01 lbs
Gross Weight 0.01 lbs