Series Information
| Manufacturer Part Number | PS1004PA010 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY 10A 4W DBL.END.R/A.CBL., 10ft. |
| Number of Pins | 4 |
| Connection Type | Double Ended Cable with 2 90 Degree Connectors |
| Connection Configuration | Male to Female |
| Max Voltage | 600 V |
| Current Rating | 10 A |
| Connection | 7/8-16 UN |
| Length | 3.05 m |
| Connector Class | Mini (7/8 in) |
| Number of Wires | 4 |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Female |
| Side 2 Angle | Right Angle |
| Approvals | cULus |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.6 lbs |