PS100R-503-2UPN8X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS100R-503-2UPN8X-H1141 Turck Sensors, PS500 Series, Sensor, Pressure

MFG Item Number
6832666

PS100R-503-2UPN8X-H1141 Turck Sensors, PS500 Series, Sensor, Pressure

MFG Item Number
6832666
Item Number
PS100R-503-2UPN8X-H1141
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PS500 Series
Item #
PS100R-503-2UPN8X-H1141
Sensor, Pressure

PS500 Series Information

  • High accuracy rating of +/‑0.5 percent of the full scale.
  • Patented media stop system prevents over‑pressure.
  • Robust, IP69k‑rated housing made of stainless steel provides operational durability in harsh applications.
  • 4‑20mA, 2 PNP/NPN or 0‑10V outputs.
  • Up to 3 times overpressure.
  • UL approved.
The PS500 pressure sensor is a robust pressure transmitter with display for use in hydraulic applications where constant alternating pressure levels strain the measuring cells, sealing material and the housing itself. TURCK designed its PS500 series with a ceramic measuring cell that provides overpressure capability,drift performance and a fast reaction time.

Specifications

Specifications
Manufacturer Part Number 6832666
Manufacturer Turck
Product Series PS500
Family Series Turck Sensors, PS500 Series
Description Sensor, Pressure
Accuracy 0.5 %
Pressure Range 0-1,450 psi
Output 4-20 mA
Connection 1/4-18 NPT Male
Sensor Style Absolute
Display Yes
Maximum Pressure 3,625 psi
Voltage 15-30 VDC
Electrical Connection M12 Connector
Operating Temperature -40-176 °F
Protection Rating IP67
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 6
Approvals EN
Net Weight 0.74 lbs
Gross Weight 0.74 lbs