Series Information
| Manufacturer Part Number | PS1012PE050 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY R/A CABLE 10A 12P, 50ft |
| Cable Type | PVC |
| Number of Pins | 12 |
| Connection Type | Double Ended Cable with 2 90 Degree Connectors |
| Connection Configuration | Male to Female |
| Max Voltage | 600 V |
| Current Rating | 10 A |
| Connection | 1 1/8-16 UN |
| Length | 15.24 m |
| Connector Class | Mini (1-1/8 in) |
| Number of Wires | 12 |
| Wire Size Range | 14 |
| Operating Temperature | -20-105 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Female |
| Side 2 Angle | Right Angle |
| Approvals | cULus |
| Net Weight | 3.25 lbs |
| Gross Weight | 3.25 lbs |