PS2/12/16BP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS2/12/16BP

ABB Circuit Breakers

PS2/12/16BP

ABB Circuit Breakers
MCB BUS 2PH 12P 80A BCPD
MFG Item Number
PS2/12/16BP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PS2/12/16BP
MCB BUS 2PH 12P 80A BCPD

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number PS2/12/16BP
Description Bus Bar, 12-P, 2-Ph, 80A Max, UL489 Listed - Cannot be Cut, May be used on Both Sides of MCB
Accessory Type Busbar
Net Weight 0.285 lbs
Gross Weight 15.04 lbs