Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS2-2-0-125 ABB Starters, MS165 MO165 3 PHASE BUSBAR 2 MMS
MFG Item Number
PS2-2-0-125
PS2-2-0-125 ABB Starters, MS165 MO165 3 PHASE BUSBAR 2 MMS
MFG Item Number
PS2-2-0-125
This item cannot be canceled or returned
Description
MS165 MO165 3 PHASE BUSBAR 2 MMS
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
PS2-2-0-125 |
| Description |
Busbar, (2) MMPft.s w/o Side Mnt Aux Contacts |
| Net Weight |
0.225 lbs |
| Gross Weight |
2.306 lbs |