Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS2-4-2-125
MS165 MO165 3 PHASE BUSBAR 4 MMS
MFG Item Number
PS2-4-2-125
This item cannot be canceled or returned
Description
MS165 MO165 3 PHASE BUSBAR 4 MMS
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
PS2-4-2-125 |
| Description |
Busbar, (4) MMPft.s w/(2)Side Mnt Aux Contacts (Max) |
| Net Weight |
0.63 lbs |
| Gross Weight |
6.208 lbs |