PS2/48/16SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS2/48/16SP

ABB Circuit Breakers

PS2/48/16SP

ABB Circuit Breakers
Bus Bar, 48-P, 2-Ph, 80A Max,
MFG Item Number
PS2/48/16SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PS2/48/16SP
Bus Bar, 48-P, 2-Ph, 80A Max,

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number PS2/48/16SP
Description Bus Bar, 48-P, 2-Ph, 80A Max, UL489 Listed - Cannot be Cut, May be used on Both Sides of MCB
Accessory Type Busbar
Net Weight 1.11 lbs
Gross Weight 15.13 lbs