Polysafe Series Information
| Manufacturer Part Number | PS2020E1A |
|---|---|
| Manufacturer | Vynckier Enclosure Systems |
| Product Series | Polysafe |
| Family Series | Vynckier Enclosure Systems Enclosures, Polysafe Series |
| Description | Enclosure, 20in.Hx20in.Wx25in.D, N4X, Fiberglass, Hinged 3Pt Handle Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | 5 Point Latching Handle |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S |
| Nominal Height | 20 " |
| Nominal Width | 20 " |
| Nominal Depth | 25 " |
| Approvals | CSA, UL |
| Net Weight | 50 lbs |
| Gross Weight | 50 lbs |