Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Limit Switches
PS21H-NT02HZ-T00
Carlo Gavazzi Limit Switches
2NC SLOW ZINC PLATED STEEL SHAFT
MFG Item Number
PS21H-NT02HZ-T00
This item cannot be canceled or returned
Description
2NC SLOW ZINC PLATED STEEL SHAFT
Specifications
Specifications
| Manufacturer Part Number |
PS21H-NT02HZ-T00 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Limit Switches |
| Description |
2NC SLOW ZINC PLATED STEEL SHAFT |
| Actuator Type |
Shaft |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VAC: 5.5 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
Screw Terminals |
| Hazardous Location |
Yes |
| Indicator |
No |
| Approvals |
CSA, UL |
| Material |
Thermoplastic |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.24 lbs |
PS21H-NT02HZ-T00
Carlo Gavazzi Limit Switches