PS21L-AT02PR-M00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS21L-AT02PR-M00

Carlo Gavazzi Limit Switches

PS21L-AT02PR-M00

Carlo Gavazzi Limit Switches
PS 30MM MM 2NC SLOW(+) HEAD PR
MFG Item Number
PS21L-AT02PR-M00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
PS21L-AT02PR-M00
PS 30MM MM 2NC SLOW(+) HEAD PR

Series Information

Specifications

Specifications
Manufacturer Part Number PS21L-AT02PR-M00
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Limit Switches
Description PS 30MM MM 2NC SLOW(+) HEAD PR
Actuator Type Roller Plunger
Contacts 2NC
Contact Rating Rating @ 125 VAC: 5.5 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.27 A
Connection Type Screw Terminals
Hazardous Location No
Indicator No
Approvals CE, CSA, UL
Material Metal
Net Weight 0.4189 lbs
Gross Weight 0.4189 lbs