PS21M-UT11R1-T00
Carlo Gavazzi Limit Switches, PS21M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS21M-UT11R1-T00

Carlo Gavazzi Limit Switches, PS21M Series

PS21M-UT11R1-T00

Carlo Gavazzi Limit Switches, PS21M Series
1NO+1NC SLOW ADJ LVR W/ NYL RLR
MFG Item Number
PS21M-UT11R1-T00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, PS21M Series
Item #
PS21M-UT11R1-T00
1NO+1NC SLOW ADJ LVR W/ NYL RLR

PS21M Series Information

Specifications

Specifications
Manufacturer Part Number PS21M-UT11R1-T00
Manufacturer Carlo Gavazzi
Product Series PS21M
Family Series Carlo Gavazzi Limit Switches, PS21M Series
Description 1NO+1NC SLOW ADJ LVR W/ NYL RLR
Actuator Type Adjustable Lever Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 3 A, Rating @ 250 VAC: 1.5 A, Rating @ 250 VDC: 0.1 A
Connection Type Cable
Length 1 m, 3.28 '
Hazardous Location No
Indicator No
Approvals CE, CSA, UL
Material Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs