PS21R-PT11N6-Y00
Carlo Gavazzi Limit Switches, PS21R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS21R-PT11N6-Y00

Carlo Gavazzi Limit Switches, PS21R Series

PS21R-PT11N6-Y00

Carlo Gavazzi Limit Switches, PS21R Series
PS 30MM MT 1NO+1NC SLOW(+) HEAD
MFG Item Number
PS21R-PT11N6-Y00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, PS21R Series
Item #
PS21R-PT11N6-Y00
PS 30MM MT 1NO+1NC SLOW(+) HEAD

PS21R Series Information

Specifications

Specifications
Manufacturer Part Number PS21R-PT11N6-Y00
Manufacturer Carlo Gavazzi
Product Series PS21R
Family Series Carlo Gavazzi Limit Switches, PS21R Series
Description PS 30MM MT 1NO+1NC SLOW(+) HEAD
Actuator Type Roller Lever
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 5.5 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.27 A
Connection Type Screw Clamp Terminals
Hazardous Location No
Indicator No
Approvals CE, CSA, UL
Material Metal
Net Weight 0 lbs
Gross Weight 0 lbs