PS21S-NS1109-Y00
Carlo Gavazzi Safety Switches, PS-SAFETY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS21S-NS1109-Y00 Carlo Gavazzi Safety Switches, PS-SAFETY Series, 1NO+1NC SNAP FULLY TURNABLE HEAD

MFG Item Number
PS21S-NS1109-Y00

PS21S-NS1109-Y00 Carlo Gavazzi Safety Switches, PS-SAFETY Series, 1NO+1NC SNAP FULLY TURNABLE HEAD

MFG Item Number
PS21S-NS1109-Y00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, PS-SAFETY Series
Item #
PS21S-NS1109-Y00
1NO+1NC SNAP FULLY TURNABLE HEAD

PS-SAFETY Series Information

  • High Mechanical Resistance
  • IP65 (Thermoplastic) or IP66 (Metal) Protection
  • Minimum Force to Achieve Positive Opening Operation

Specifications

Specifications
Manufacturer Part Number PS21S-NS1109-Y00
Manufacturer Carlo Gavazzi
Product Series PS-SAFETY
Family Series Carlo Gavazzi Safety Switches, PS-SAFETY Series
Description 1NO+1NC SNAP FULLY TURNABLE HEAD
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/1NC
Thermal Current Rating 10 A
Extraction Force 15 N
Auxiliary Release No
Connection Type Screw Terminals
Protection Rating IP66
Approvals CE, CSA, UL
Net Weight 0.4299 lbs
Gross Weight 0.4299 lbs