Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PS2408
Eaton's Tripp Lite series Power Strips
8 outlets 15ft. cord Multiple Outlet
This item cannot be canceled or returned
Description
8 outlets 15ft. cord Multiple Outlet
Specifications
Specifications
| Manufacturer Part Number |
PS2408 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
8 outlets 15ft. cord Multiple Outlet Strip 15-Amp |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
8 |
| Application |
Home/Office |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.25 lbs |
PS2408
Eaton's Tripp Lite series Power Strips