Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS240810 Eaton's Tripp Lite series Power Strips, Vertical Power Strip 120V 5-15R 8
PS240810 Eaton's Tripp Lite series Power Strips, Vertical Power Strip 120V 5-15R 8
This item cannot be canceled or returned
Description
Vertical Power Strip 120V 5-15R 8
Specifications
Specifications
| Manufacturer Part Number |
PS240810 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Vertical Power Strip 120V 5-15R 8 Outlet 10ft Cord 24in. Length |
| Nominal Input Voltage |
120 VAC |
| Frequency |
60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
8 |
| Application |
Home/Office |
| Net Weight |
3.09 lbs |
| Gross Weight |
3.09 lbs |
PS240810
Eaton's Tripp Lite series Power Strips