Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS3-2-0
MS325 BUSBAR 2 DEV NO AUX SW
This item cannot be canceled or returned
Description
MS325 BUSBAR 2 DEV NO AUX SW
Specifications
Specifications
| Manufacturer Part Number |
PS3-2-0 |
| Manufacturer |
ABB |
| Family Series |
ABB Grounding |
| Description |
BUSBAR |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.904 lbs |