Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS3/48/25HBP-C
MCB Bus Cut 3-phase aux BCPD
Item Number
PS3/48/25HBP-C
MFG Item Number
PS 3/48/25 H BP-C
This item cannot be canceled or returned
Description
MCB Bus Cut 3-phase aux BCPD
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
PS 3/48/25 H BP-C |
| Description |
MCB Bus Cut 3-phase aux BCPD |
| Accessory Type |
Busbar |
| Net Weight |
2.485 lbs |
| Gross Weight |
25.38 lbs |
PS3/48/25HBP-C
ABB Circuit Breakers