Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS3/57/25BP-C
Item Number
PS3/57/25BP-C
MFG Item Number
PS 3/57/25 BP-C
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
PS 3/57/25 BP-C |
| Description |
MCB BUS CUT 3PH |
| Accessory Type |
Busbar |
| Net Weight |
2.62 lbs |
| Gross Weight |
26.9 lbs |
PS3/57/25BP-C
ABB Circuit Breakers