PS3037-E-D
ACI-Automation Components Panel Meters & Gauges, PS30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS3037-E-D

ACI-Automation Components Panel Meters & Gauges, PS30 Series

PS3037-E-D

ACI-Automation Components Panel Meters & Gauges, PS30 Series
Powerscout, Ethernet, W/Disply
Item Number
PS3037-E-D
MFG Item Number
136932
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, PS30 Series
Item #
PS3037-E-D
Powerscout, Ethernet, W/Disply

PS30 Series Information

The Powerscout PS3037 has been designed to be one of the most flexible power meters on the market today and is compact enough to facilitate mounting directly in your electrical panel. The PS3037 can be used on any Single or Three Phase service panel or piece of equipment that meets the power supply range of 80 to 600 VAC. Unlike many of the power meters on the
market today, the PS3037 meters can be easily paired with any number of Standard and Revenue Grade mV output current transformers in the field to monitor the operating current ranges from 0.25 to 4000 Amps. The CT's must be purchased separately as shown on the Standard and Revenue Grade CT's product data sheets. Each meter also includes additional features such as the Patented PhaseChek LED's (US Patent # 7612552), Viewpoint Programming Software, Revenue Grade 0.2% Accuracy, NIST Calibration Certificate, Din Rail Mounting, Pulse Output and is Internally Fused. The Viewpoint Programming Software will allow you to easily setup and configure your meters while sitting at your desk through the use of a single USB Port and standard USB A‑B cable. Save all of your setup table information for easy programming of multiple meters using similar setup tables. Once the meter is installed, real time data streaming using the ViewPoint Software is available for non‑display units along with the PhaseChek LED's to ensure that all CT's orientations are correct once installed. An optional display is available to provide local streaming of data once installed and can be locked onto a specific data screen through the use of an integral push button on the side of the meter. An optional Gray, powder coated, UL rated metal electrical enclosure is available for mounting up to two PS3037 power meters in a single enclosure with and without a clear viewing window for use with display models. An optional fuse kit assembly is available which includes a 35 mm Din rail and four din rail mounted fuse blocks with 14 AWG, 600 VAC wires for easy attachment to the meter. For more information regarding the PS3037 Power Meter and any of its accessories or to discuss your application in further detail, please contact your ACI Sales representative.

APPLICATIONS:
  • Energy and Demand Metering
  • Data Centers, Bi‑Directional Metering
  • Load Surveys, LEED/Green Projects
  • Process Improvements
  • Real Time Power Monitoring in Commercial
  • Retail and Industrial Environments

Specifications

Specifications
Manufacturer Part Number 136932
Manufacturer ACI-Automation Components
Product Series PS30
Family Series ACI-Automation Components Panel Meters & Gauges, PS30 Series
Description Powerscout, Ethernet, W/Disply
Communication BACnet, Modbus
Display Yes
Enclosed No
Number of Circuits 3
Line Voltage 80-346 VAC
Approvals CE, UL
Comments Ethernet+Serial with Display
Net Weight 0.7494 lbs
Gross Weight 0.79 lbs