Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Limit Switches, PS31L Series
PS31L-NS02LN-T00
Carlo Gavazzi Limit Switches, PS31L Series
LSW 2NC SNAP ADJ NYL ROD LVR
MFG Item Number
PS31L-NS02LN-T00
This item cannot be canceled or returned
Description
Limit Switches, PS31L Series
LSW 2NC SNAP ADJ NYL ROD LVR
Specifications
Specifications
| Manufacturer Part Number |
PS31L-NS02LN-T00 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
PS31L |
| Family Series |
Carlo Gavazzi Limit Switches, PS31L Series |
| Description |
LSW 2NC SNAP ADJ NYL ROD LVR |
| Actuator Type |
Adjustable Rod Lever |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VAC: 5.5 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
Screw Clamp Terminals |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, CSA, UL |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS31L-NS02LN-T00
Carlo Gavazzi Limit Switches, PS31L Series