Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PS3 Series
PS3IEBC
Hubbell Raceways, PS3 Series
SUP BS-TRAK, BS+CVR, INT ELBOW
This item cannot be canceled or returned
Description
SUP BS-TRAK, BS+CVR, INT ELBOW
- Non‑Metallic Raceway, Device Boxes and Fittings
- UL Listed and CSA Certified
- Office White Color
Specifications
Specifications
| Manufacturer Part Number |
PS3IEBC |
| Manufacturer |
Hubbell |
| Product Series |
PS3 |
| Family Series |
Hubbell Raceways, PS3 Series |
| Description |
SUP BS-TRAK, BS+CVR, INT ELBOW |
| Type |
Internal Elbow |
| Material |
Non-Metallic |
| Color |
White |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
PS3IEBC
Hubbell Raceways, PS3 Series