Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Power Modules, PS Series
PS431815
Powerex Power Modules, PS Series
PMOD, SINGLE-SCR, 1800V, 1500A
This item cannot be canceled or returned
Description
PMOD, SINGLE-SCR, 1800V, 1500A
1500 Amperage, up to 1800 Volts Electrically Isolated Heatsinking Low Thermal Impedance for Improved Current Capability The PS Powerex Single SCR Modules are designed for use in applications requiring phase control and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink.
Specifications
Specifications
Manufacturer Part Number
PS431815
Manufacturer
Powerex
Product Series
PS
Family Series
Powerex Power Modules, PS Series
Description
PMOD, SINGLE-SCR, 1800V, 1500A, Shipped Direct From Factory, Palletized, Insurance Recommended
Circuit
Single SCR w/ aux Cathode
It (rms)
2,355 A
It (avg)
1,500 A
Vrrm
1,800 V
Igt
400 A
dv/dt (V/microseconds)
600
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Approvals
UR
Net Weight
11.75 lbs
Gross Weight
11.75 lbs
PS431815
Powerex Power Modules, PS Series