Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Limit Switches, PS43L Series
PS43L-NT21R1-M00
Carlo Gavazzi Limit Switches, PS43L Series
2NO+1NC SLOW ADJ LVR W/ NYL RLR
MFG Item Number
PS43L-NT21R1-M00
This item cannot be canceled or returned
Description
Limit Switches, PS43L Series
2NO+1NC SLOW ADJ LVR W/ NYL RLR
Specifications
Specifications
| Manufacturer Part Number |
PS43L-NT21R1-M00 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
PS43L |
| Family Series |
Carlo Gavazzi Limit Switches, PS43L Series |
| Description |
2NO+1NC SLOW ADJ LVR W/ NYL RLR |
| Actuator Type |
Adjustable Lever Plunger |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VAC: 5.5 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
Screw Clamp Terminals |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, CSA, UL |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS43L-NT21R1-M00
Carlo Gavazzi Limit Switches, PS43L Series