PS4P10A
Power Survey International, Inc Power Factor Correction Capacitors, PowerCap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS4P10A

Power Survey International, Inc Power Factor Correction Capacitors, PowerCap Series

PS4P10A

Power Survey International, Inc Power Factor Correction Capacitors, PowerCap Series
Power Factor Correction Capacitor
MFG Item Number
PS4P10A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Factor Correction Capacitors, PowerCap Series
Item #
PS4P10A
Power Factor Correction Capacitor

PowerCap Series Information

  • Up to 400 KVAR
  • Up to 600V
  • Floor and/or Wall Mounting
  • NEMA 1 and NEMA 12 Rating Enclosures
  • Optional Blown Fuse Indicator

Specifications

Specifications
Manufacturer Part Number PS4P10A
Manufacturer Power Survey International, Inc
Product Series PowerCap
Family Series Power Survey International, Inc Power Factor Correction Capacitors, PowerCap Series
Description Power Factor Correction Capacitor
Capacitor Type Fixed Bank
Voltage 480 VAC
kVAR Rating 10
Phase Three Phase
Fusible No
Status Indicator No
Discharge Resistors No
Mounting Floor Mount
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs