PS50-30DP
Autonics Inductive Proximity, PS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS50-30DP

Autonics Inductive Proximity, PS Series

PS50-30DP

Autonics Inductive Proximity, PS Series
Sensor, Inductive Prox, 50mm Square,
MFG Item Number
PS50-30DP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PS Series
Item #
PS50-30DP
Sensor, Inductive Prox, 50mm Square,

PS Series Information

  • Inductive Proximity Sensor
  • Relay Socket
  • General Purpose
  • Non‑Metallic
  • Easy Installation
Small, compact size for easy installation and implementation. Can be used in industrial and commercial settings.


Specifications

Specifications
Manufacturer Part Number PS50-30DP
Manufacturer Autonics
Product Series PS
Family Series Autonics Inductive Proximity, PS Series
Description Sensor, Inductive Prox, 50mm Square, 30mm End Detection, DC, PNP, NO, 3 Wire, 10-30 VDC
Power Type DC
Range 30 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Side
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.485 lbs
Gross Weight 0.5844 lbs