PS510-10V-03-2UPN8-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS510-10V-03-2UPN8-H1141

Turck Transducers

PS510-10V-03-2UPN8-H1141

Turck Transducers
Pressure Sensor. 1-10 Bar, IO Link
Item Number
PS510-10V-03-2UPN8-H1141
MFG Item Number
100001675
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
PS510-10V-03-2UPN8-H1141
Pressure Sensor. 1-10 Bar, IO Link

Series Information

Specifications

Specifications
Manufacturer Part Number 100001675
Manufacturer Turck
Family Series Turck Transducers
Description Pressure Sensor. 1-10 Bar, IO Link, M12, 1/4NPT
Type Switch
Accuracy 0.25 %
Pressure Range (Gauge) -0.1-145 psi
Pressure Range(Absolute) -0.1-145 psi
Max Pressure (Gauge) 145 psi
Max Pressure (Absolute) 145 psi
Input 18-33 VDC
Output 0-250 mA, 68.9-130 kPa
Electrical Connection 1/4 in NPT Male
Length 0.02 '
Operating Temperature -40-176 °F
Protection Rating IP66, IP67, IP69K
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs