Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Panel & Computer Interface Cables
PS5E01B
Bryant Electric Panel & Computer Interface Cables
P-CORD, CAT5E,PS5E,SHIELDED,BL,1'
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, CAT5E,PS5E,SHIELDED,BL,1'
Specifications
Specifications
| Manufacturer Part Number |
PS5E01B |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Panel & Computer Interface Cables |
| Description |
Hubbell Premise Wiring Products, Copper Products, Patch Cord, Cat5E,PS5E, Shielded, Blue, 1' Length |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
1 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
PS5E01B
Bryant Electric Panel & Computer Interface Cables