Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Panel & Computer Interface Cables
PS5E05B
Hubbell Panel & Computer Interface Cables
P-CORD, CAT5E,PS5E,SHIELDED,BL,5ft.
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, CAT5E,PS5E,SHIELDED,BL,5ft.
Specifications
Specifications
| Manufacturer Part Number |
PS5E05B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Panel & Computer Interface Cables |
| Description |
P-CORD, CAT5E,PS5E,SHIELDED,BL,5ft. |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
5 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Blue |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |
PS5E05B
Hubbell Panel & Computer Interface Cables