Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS6-L
CuParallelSplice, CMA25, 000-40
This item cannot be canceled or returned
Description
CuParallelSplice, CMA25, 000-40
Specifications
Specifications
| Manufacturer Part Number |
PS6-L |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Copper parallel splice, circular MIL range 25, 000 to 40, 000. |
| Material |
Copper |
| Color Code |
Blue |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.455 lbs |