Series Information
| Manufacturer Part Number | PS600 |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Audible Signaling Devices |
| Description | Selectone Standby Battery/Back-Up Power Supply, 6.0 Amps, 120VAC Input Voltage - Supplies 12VDC or 24VDC. Integrated battery charger. Choice of 7 or 12 amp-hour capacity. Meets NFPA standards. Type 1 enclosure. UL Listed. Batteries ordered |
| Accessory Type | Back up Power Supply |
| Voltage | 120-240 VAC |
| Explosion Proof | No |
| Hazardous Location | No |
| Mounting | Wall |
| Operating Temperature | 32-120 °F |
| Current Rating | 6 A |
| NEMA Rating | NEMA 1 |
| Approvals | UL |
| Net Weight | 14.5 lbs |
| Gross Weight | 14.5 lbs |