Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PS607HG20AOEM
Eaton's Tripp Lite series Power Strips
Power Strip Medical Hospital Grade
MFG Item Number
PS607HG20AOEM
This item cannot be canceled or returned
Description
Power Strip Medical Hospital Grade
Specifications
Specifications
| Manufacturer Part Number |
PS607HG20AOEM |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Power Strip Medical Hospital Grade UL1363A 6 Outlet 20A 7ft Cord |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
2,400 W |
| Number of Outlets |
6 |
| Application |
Hospital/Medical |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
PS607HG20AOEM
Eaton's Tripp Lite series Power Strips