Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PS615
Eaton's Tripp Lite series Power Strips
Power Strip 120V 5-15R 6 Outlet
This item cannot be canceled or returned
Description
Power Strip 120V 5-15R 6 Outlet
Specifications
Specifications
| Manufacturer Part Number |
PS615 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Power Strip 120V 5-15R 6 Outlet 15ft Cord 5-15P |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
6 |
| Application |
Home/Office, Industrial |
| Net Weight |
1.821 lbs |
| Gross Weight |
2 lbs |
PS615
Eaton's Tripp Lite series Power Strips