Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PS625HG20AOEM
Eaton's Tripp Lite series Power Strips
Tripp Lite Power Strip Medical
MFG Item Number
PS625HG20AOEM
This item cannot be canceled or returned
Description
Tripp Lite Power Strip Medical
Specifications
Specifications
| Manufacturer Part Number |
PS625HG20AOEM |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Tripp Lite Power Strip Medical Hospital Grade UL 1363A 6 Outlet 25ft cord |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
2,400 W |
| Number of Outlets |
6 |
| Application |
Hospital/Medical |
| Net Weight |
5.8 lbs |
| Gross Weight |
5.8 lbs |
PS625HG20AOEM
Eaton's Tripp Lite series Power Strips